1-1/4 in. IPS SDR10 Gas Mechanical Tee

You last purchased this on
 

1-1/4 in. IPS SDR10 Gas Mechanical Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

1-1/4 in. IPS SDR10 Gas Mechanical Tee

  • Fast #
  • Part #P50327010
  • Item #2881048
  • Manufacturer Part #50327010
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Are molded from industry leading PE4710/bimodal PE3408 resin which provides excellent long term performance characteristics
  • Helps gas installers save time and money by allowing the branching or reducing of services with one coupling rather than the multiple fusions that traditional installations require
  • Requires Certification

Specifications

ASTM:
ASTM D-2513
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Plastic