1-1/4 in. MNPT Global Brass Nipple

GBRNH

Length

Starting at $14.45

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass nipples provide great longevity and superior corrosion resistance
  • Manufacturer and country of origin may vary by location
  • Relative softness of brass provides a tight seal and ease of installation

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-687
Application
Meter
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday