1-1/4 in. MNPT Brass Square Head Solid Plug

You last purchased this on
 

1-1/4 in. MNPT Brass Square Head Solid Plug

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. MNPT Brass Square Head Solid Plug

  • Fast #
  • Part #BRLFSHSPH
  • Item #3880010
  • Manufacturer Part #NL117A-20
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Enables tighter seals and greater ease in installation
  • Higher corrosion resistance than steel
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18
ASME:
ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
ASTM:
ASTM 584-06A
Clean Bagged:
No
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Square Head, Solid Plug
Height:
1-10/37 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Temperature Range:
-20 to 400 Deg F
Weight:
0.6 lb