1-1/4 in. MPT x IPS Galvanized Carbon Steel Compression Gas Adapter
1-1/4 in. MPT x IPS Galvanized Carbon Steel Compression Gas Adapter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- MNPT
- End Connection 2:
- Compression
- End Connections:
- MNPT x Compression
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter, Straight
- Material:
- Carbon Steel
- Schedule Class:
- SDR 10