1-1/4 in. MPT x IPS Straight SDR 11 HDPE Transition Riser

Part #C6101212  |  Manufacturer Part #610121236000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #C6101212Mfr. Part #610121236000

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #C6360113Mfr. Part #6360113

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #C6380062Mfr. Part #638-0062

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: ASTM D-2513, ASTM F-1973

Application: Geothermal, Irrigation, LP Gas, Natural Gas, Plumbing, Pool and Spa, Wastewater

CSA Certified: CSA B137.4

Clean Bagged: No

End Connection 1: MPT

End Connection 2: IPS

End Connections: MPT x IPS

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: SDR 11

Type: C6101212