1-1/4 in. CTS CPVC Male Adapter

You last purchased this on
 

Flowguard Gold® 1-1/4 in. CTS CPVC Male Adapter

This product requires certification to purchase.
You last purchased this on
 

Flowguard Gold® 1-1/4 in. CTS CPVC Male Adapter

  • Fast #
  • Part #CPMAH
  • Item #141423
  • Manufacturer Part #CTS 02109 1200
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Manufacturer may vary by location
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ASTM:
ASTM D 1784, ASTM D 2846
Application:
Hot and Cold Water Distribution, Residential
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Category:
Neutrals
Color Finish Name:
Cream
End Connection 1:
Socket Weld
End Connection 2:
MPT
End Connections:
Socket Weld x MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
2-15/32 in
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Schedule Class:
SDR 11
Temperature Range:
Up to 180 Deg F
UL Listed:
No