1-1/4 in. Mushroom Cabinet Knob in Oil Rubbed Bronze 5 Pack

You last purchased this on
 
Design House

Mushroom 1-1/4 in. Mushroom Cabinet Knob in Oil Rubbed Bronze 5 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Mushroom 1-1/4 in. Mushroom Cabinet Knob in Oil Rubbed Bronze 5 Pack

  • Fast #
  • Part #D564583
  • Item #7223678
  • Manufacturer Part #564583
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes installation hardware
  • One year limited warranty
  • Decorative knob
  • Includes 5 knobs
  • Color finish: Bronze
  • Requires Certification

Documents


Specifications

Collection:
Mushroom
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
1-1/10 in
Diameter:
1-9/50 in
Diameter - Base:
13/20 in
Hardware Included:
Yes
Hardware Type:
Cabinet Knob
Material:
Zinc
Package Quantity:
Pack of 5
Shape:
Round
Style:
Contemporary