1-1/4 in. Mushroom Cabinet Knob in Polished Brass 5 Pack
1-1/4 in. Mushroom Cabinet Knob in Polished Brass 5 Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 250-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- One year limited warranty
- Decorative knob
- Includes 5 knobs
- Color finish: Polished Brass
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Knob
- Material:
- Zinc
- Package Quantity:
- Pack of 5
- Width:
- 1-1/4 in