1-1/4 in. Mushroom Cabinet Knob in Satin Chrome 25 Pack
Part #D564559 | Item #7223772 | Manufacturer Part #564559
Product Details
- Decorative knob
- Includes installation hardware
- One year limited warranty
- Color finish: Satin Chrome
- Includes 25 knobs
Specifications
Color Finish: Satin Chrome
Color Finish Category: Chromes
Handle Type: Knob
Material: Zinc
Package Quantity: Pack of 25
Width: 1-1/4 in