1-1/4 in. Mushroom Cabinet Knob in Satin Nickel 25 Pack

You last purchased this on
 
Design House

Mushroom 1-1/4 in. Mushroom Cabinet Knob in Satin Nickel 25 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Mushroom 1-1/4 in. Mushroom Cabinet Knob in Satin Nickel 25 Pack

  • Fast #
  • Part #D564575
  • Item #7223692
  • Manufacturer Part #564575
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Includes installation hardware
  • One year limited warranty
  • Decorative knob
  • Includes 25 knobs
  • Color finish: Satin Nickel
  • Requires Certification

Documents


Specifications

Collection:
Mushroom
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/25 in
Diameter:
1-11/100 in
Diameter - Base:
3/5 in
Hardware Included:
Yes
Hardware Type:
Cabinet Knob
Material:
Zinc
Package Quantity:
Pack of 25
Shape:
Round
Style:
Traditional
Weight:
2.85 lb