1-1/4 in. MNPT Global Black Ductile Iron Plug
1-1/4 in. MNPT Global Black Ductile Iron Plug
Package Quantity Info:
EA: 1 IP: 100 CA: 200 PT: 7200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Independent lab verification that fittings meet applicable chemical and physical properties
- SCI trademark logo on each fitting
- Fittings are 100 percent air tested
Specifications
- ASME:
- ASME B1.20.1, ASME B16.14
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Plug
- Height:
- 1-3/8 in
- ISO:
- ISO 14001, ISO 9001:2000
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- Yes