1-1/4 in. Schedule 10 316L Stainless Steel Stub End
1-1/4 in. Schedule 10 316L Stainless Steel Stub End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Schedule Class:
- 10
- UL Listed:
- No