1-1/4 in. Threaded and Coupled Schedule 40 Black Carbon Steel Fusion Pipe

You last purchased this on
 

1-1/4 in. Threaded and Coupled Schedule 40 Black Carbon Steel Fusion Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Threaded and Coupled Schedule 40 Black Carbon Steel Fusion Pipe

  • Fast #
  • Part #GBPTCFBEH
  • Item #1264184
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53A
Application:
Residential
Coating:
Black
End Connection 1:
Threaded & Coupled
End Connection 2:
Threaded and Coupled
End Connections:
Threaded & Coupled
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1-1/4 in
Schedule Class:
40