1-1/4 in. Plain End Schedule 40 Global Single Random Length Galvanized Carbon Steel Seamless Pipe
1-1/4 in. Plain End Schedule 40 Global Single Random Length Galvanized Carbon Steel Seamless Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Galvanized
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40