1-1/4 in. Schedule 40 PVC Conduit Male Adapter

Part #EPVCMAH  |  Manufacturer Part #5140106

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Male

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Material: Plastic

Material Type: PVC

Schedule Class: 40