1-1/4 in. Socket 3000# Carbon Steel Forged 90 Degree Elbow

You last purchased this on
 

1-1/4 in. Socket 3000# Carbon Steel Forged 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Socket 3000# Carbon Steel Forged 90 Degree Elbow

  • Fast #
  • Part #IFSS9H
  • Item #190451
  • Manufacturer Part #12400113G
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.11
ASME:
ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
2-1/4 in
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow, Straight
IAPMO Listed -:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No