1-1/4 in. Socket 3000# Forged Steel Tee

Part #IFSSTH  |  Item #227357  |  Manufacturer Part #12401013G

$ 16.44 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IFSSTDItem #190424Mfr. Part #12401005G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.45 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IFSSTFItem #227355Mfr. Part #12401007G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.88 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IFSSTGItem #227356Mfr. Part #12401010G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.70 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSSTHItem #227357Mfr. Part #12401013G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.44 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSSTJItem #227358Mfr. Part #12401015G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.79 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IFSSTKItem #227360Mfr. Part #12401020G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.46 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSSTLItem #1795659Mfr. Part #12401025G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.34 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IFSSTMItem #1795660Mfr. Part #12401030G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 216.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Tee

Material: Forged Steel

Pressure Class: 3000#