1-1/4 in. Socket Forged 3000# Steel Tee

Part #FSSTH  |  Item #35376  |  Manufacturer Part #12401013

$ 22.20 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #FSSTDItem #34952Mfr. Part #12401005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.70 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FSSTFItem #17376Mfr. Part #12401007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.64 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FSSTGItem #268Mfr. Part #12401010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.45 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSSTHItem #35376Mfr. Part #12401013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.20 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSSTJItem #18158Mfr. Part #12401015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.41 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FSSTKItem #878Mfr. Part #12401020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.47 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSSTLItem #36318Mfr. Part #12401025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.34 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FSSTMItem #19467Mfr. Part #12401030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 216.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FSSTPItem #2008Mfr. Part #12401040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 347.58 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Tee

Material: Forged Steel

Pressure Class: 3000#

Type: FSSTH