1-1/4 in. Socket Forged Steel Coupling
Part #IFSSCH | Item #227362 | Manufacturer Part #12402013G
$
6.30
EACH
(Pricing is for 1-1/4 in)
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
End Connection 1: Socket
End Connection 2: Socket
End Connections: Socket
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Material: [Carbon Steel, Forged Steel]
Pressure Class: 3000#