1-1/4 in. CTS CPVC Cap
Flowguard Gold® 1-1/4 in. CTS CPVC Cap
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 8000-
Pick Up: 13 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cream or tan pipe and fittings used for hot and cold water distribution
- Intended for pressure use
- Manufacturer may vary by location
- Resistant to corrosion, pitting and scaling
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Cold Water, Hot Water, Potable Water
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 100
- Schedule Class:
- SDR 11
- Temperature Range:
- Up to 180 Deg F
- Type:
- CPCAPH
- UL Listed:
- No