1-1/4 in. Socket Straight Schedule 80 PVC Tee
1-1/4 in. Socket Straight Schedule 80 PVC Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B16.5
- ASTM:
- ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
- Application:
- Industrial, Potable Water, Service
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80