1-1/4 in. Socket Weld x Flanged Carbon Steel Raised Face Flange
1-1/4 in. Socket Weld x Flanged Carbon Steel Raised Face Flange
Package Quantity Info:
EA: 1 PT: 651-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME SA-216-WCB
- ASTM:
- ASTM A-105
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Flange
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- No