1-1/4 x 2-5/16 in. Socket Weld x SR FPT Schedule 40 175 psi Domestic Stainless Steel and PVC Adapter in White
1-1/4 x 2-5/16 in. Socket Weld x SR FPT Schedule 40 175 psi Domestic Stainless Steel and PVC Adapter in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-5/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Weight:
- 0.19 lb