1-1/4 in. FNPT x MNPT 1000# Global 304 Stainless Steel Adapter
1-1/4 in. FNPT x MNPT 1000# Global 304 Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 60 PT: 4080-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME SA182
- ASTM:
- ASTM A-182
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 1-29/32 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 1000#
- UL Listed:
- No