1-1/4 in. NPT 1000# 304 Stainless Steel Bar Stock Coupling

You last purchased this on
 

1-1/4 in. NPT 1000# 304 Stainless Steel Bar Stock Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. NPT 1000# 304 Stainless Steel Bar Stock Coupling

  • Fast #
  • Part #IS4BSTHC1MSP114H
  • Item #1314175
  • Manufacturer Part #411BH-20
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-182
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling, Straight
Length:
1 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
1000#