1-1/4 in. Threaded 125# Black Cast Iron Cross

Part #BCICRH  |  Item #9662  |  Manufacturer Part #0300109204

$ 34.67 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #BCICRGItem #26950Mfr. Part #0300109006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.58 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCICRHItem #9662Mfr. Part #0300109204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.67 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCICRJItem #45208Mfr. Part #0300109402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.11 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BCICRKItem #27206Mfr. Part #0300109600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.74 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B16.4

Application: Fire Protection

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connection 4: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Size 4: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting