1-1/4 in. Threaded 125# Black Malleable Iron Cored Plug

You last purchased this on
 

1-1/4 in. Threaded 125# Black Malleable Iron Cored Plug

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Threaded 125# Black Malleable Iron Cored Plug

  • Fast #
  • Part #IBCPH
  • Item #307416
  • Manufacturer Part #ZMBPL06
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • 125#
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Plug
Head Style:
Square
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Product Type:
Threaded Fitting
Type:
IBCPH
UL Listed:
Yes