1-1/4 in. Threaded 125# Cast Iron 45 Degree Elbow

Part #IBCI4H  |  Item #1774390  |  Manufacturer Part #0800002180

$ 14.73 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #IBCI4GItem #1836701Mfr. Part #0800002172

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.57 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBCI4HItem #1774390Mfr. Part #0800002180

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.73 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBCI4JItem #1774392Mfr. Part #0800002198

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.50 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBCI4KItem #1774393Mfr. Part #0800002206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.13 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Material: Cast Iron
  • Rating: 125#
  • Import
  • Threaded

Specifications

Application: Fire Protection

Coating: Painted

Elbow Degree: 45

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting

Type: IBCI4H