1-1/4 in. Threaded 150# 304 Stainless Steel Coupling

Part #DS4BSTCSP114H  |  Item #54207

$ 74.90 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #DS4BSTCSP114AItem #79385

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.49 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #DS4BSTCSP114BItem #54175

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.60 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #DS4BSTCSP114CItem #54177

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.30 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #DS4BSTCSP114DItem #54202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.66 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #DS4BSTCSP114FItem #54203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.87 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #DS4BSTCSP114FDItem #54196

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.98 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #DS4BSTCSP114GItem #54205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 46.56 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #DS4BSTCSP114HItem #54207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 74.90 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #DS4BSTCSP114JItem #54209

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 83.72 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #DS4BSTCSP114KItem #54211

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 138.42 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304

Pressure Class: 150#