1-1/4 in. Threaded 150# 304 Stainless Steel Half Coupling

IS4BSTHCSP114H

Manufacturer Part #: M411H-20

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    IS4BSTHCSP114F

    Manufacturer Part #: M411H-12

  • 1 in

    IS4BSTHCSP114G

    Manufacturer Part #: M411H-16

  • 1-1/4 in

    IS4BSTHCSP114H

    Manufacturer Part #: M411H-20

  • 1-1/2 in

    IS4BSTHCSP114J

    Manufacturer Part #: M411H-24

  • 2 in

    IS4BSTHCSP114K

    Manufacturer Part #: M411H-32

  • 2-1/2 in

    IS4BSTHCSP114L

    Manufacturer Part #: M411H-40

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM A-351
Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1-1/4 in
Fitting Type
Straight
Origin
Global

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday