1-1/4 in. Threaded 150# 304 Stainless Steel Half Coupling

Part #IS4CTHCSP114H  |  Manufacturer Part #M411H-20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304

Origin: Global

Pressure Class: 150#