1-1/4 in. Threaded 150# 304 Stainless Steel Square Head Plug

You last purchased this on
 

1-1/4 in. Threaded 150# 304 Stainless Steel Square Head Plug

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Threaded 150# 304 Stainless Steel Square Head Plug

  • Fast #
  • Part #DS4BSTSPSP114H
  • Item #265489
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Head Style:
Square
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Pressure Class:
150#
Type:
DS4BSTSPSP114H
UL Listed:
No