1-1/4 in. Threaded 150# 316 Stainless Steel Cap
1-1/4 in. Threaded 150# 316 Stainless Steel Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 60 PT: 3680-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 2-1/20 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 49
- Length:
- 1-3/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- Weight:
- 0.45 lb