1-1/4 in. Threaded 150# 316 Stainless Steel Cap

You last purchased this on
 

1-1/4 in. Threaded 150# 316 Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Threaded 150# 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPSP114H
  • Item #1289759
  • Manufacturer Part #M616-20
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • SP114 thread cap
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8M
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
2-3/20 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cap
IAPMO Listed -:
No
Length:
1-31/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No
Wall Thickness:
0.14 in
Weight:
0.311 lb