1-1/4 in. Threaded 150# 316 Stainless Steel Union

You last purchased this on
 

1-1/4 in. Threaded 150# 316 Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUSP114H
  • Item #1289825
  • Manufacturer Part #M687-20
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-351
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Length:
2-13/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, CF8M
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Weight:
1.31 lb