1-1/4 in. Threaded 150# Black Malleable Iron Coupling
1-1/4 in. Threaded 150# Black Malleable Iron Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- 150#
- Manufacturer may vary by location
- Domestic
- Threaded
- Coating: Black
Specifications
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Length:
- 1-15/16 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- BCH
- UL Listed:
- Yes