1-1/4 in. Threaded 150# Black Malleable Iron Coupling

Part #IBCH  |  Item #160918  |  Manufacturer Part #ZMBCP06

$ 6.75 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IBCAItem #190874Mfr. Part #ZMBCP00

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.04 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IBCBItem #190875Mfr. Part #ZMBCP01

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.28 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IBCCItem #190876Mfr. Part #ZMBCP02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.28 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IBCDItem #160915Mfr. Part #ZMBCP03

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.47 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBCFItem #160916Mfr. Part #ZMBCP04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBCGItem #160917Mfr. Part #ZMBCP05

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.19 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBCHItem #160918Mfr. Part #ZMBCP06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.75 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBCJItem #160919Mfr. Part #ZMBCP07

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBCKItem #160920Mfr. Part #ZMBCP08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.11 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBCLItem #273549Mfr. Part #ZMBCP09

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.70 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IBCMItem #273548Mfr. Part #ZMBCP10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.24 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IBCPItem #274288Mfr. Part #ZMBCP11

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.21 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IBCUItem #4273762Mfr. Part #ZMBCP13

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 258.08 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: [ASME B16.3, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Coating: Black

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Length: 1-53/57 in

Material: Malleable Iron

Maximum Pressure: 300 psi

Origin: Global

Pressure Class: 150#

Product Type: Threaded Fitting

Temperature Range: -20 to 550 Deg F

Type: IBCH

UL Listed: Yes