1-1/4 in. FPT 150# Black Malleable Iron Tee
1-1/4 in. FPT 150# Black Malleable Iron Tee
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Import
- Threaded
- Rating: 150#
Documents
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Fire Protection, Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- Yes