1-1/4 in. Threaded 150# Galvanized Malleable Iron Cap
1-1/4 in. Threaded 150# Galvanized Malleable Iron Cap
Package Quantity Info:
EA: 1 IP: 25 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Domestic
- Threaded
- Rating: 150#
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- Head Style:
- Round Head
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- GCAPH
- UL Listed:
- No