1-1/4 in. FPT 150# Global Galvanized Malleable Iron Tee

You last purchased this on
 

1-1/4 in. FPT 150# Global Galvanized Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. FPT 150# Global Galvanized Malleable Iron Tee

  • Fast #
  • Part #IGTH
  • Item #161207
  • Manufacturer Part #ZMGT06
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197, ASTM A-197M
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Tee
ISO:
ISO 9001
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Temperature Range:
Up to 347 Deg F
UL Listed:
Yes