1-1/4 in. Threaded 300# Galvanized Malleable Iron 90 Degree Elbow

Part #G3009H  |  Item #94222  |  Manufacturer Part #0311501209

$ 59.16 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #G3009DItem #47088Mfr. Part #0311500607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.16 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G3009FItem #30154Mfr. Part #0311500805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.37 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G3009GItem #94220Mfr. Part #0311501001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.66 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G3009HItem #94222Mfr. Part #0311501209

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G3009JItem #94224Mfr. Part #0311501407

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.12 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G3009KItem #94227Mfr. Part #0311501605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 107.75 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Domestic

Pressure Class: 300#