1-1/4 in. Threaded 300# Galvanized Malleable Iron Cap

Part #IG300CAPH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IG300CAPD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #IG300CAPG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IG300CAPH

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Material: Malleable Iron

Pressure Class: 300#

Type: MJDS174