1-1/4 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded

You last purchased this on
 

1-1/4 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded

  • Fast #
  • Part #IS4L3TTH
  • Item #277029
  • Manufacturer Part #3406D-20
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.11
ASME:
ASME B1.20.1, ASME B16.11 1996, ASME SA182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
62 mm
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No