1-1/4 in. Threaded 3000# 316L Stainless Steel Square Plug
Part #IS6L3TSPH | Item #4146263
$
13.65
EACH
(Pricing is for 1-1/4 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: [Seamless, Straight]
Material: Stainless Steel
Material Type: 316L
Origin: Global
Pressure Class: 3000#