1-1/4 x 24/25 in. Domestic Black Carbon Steel Half Coupling
1-1/4 x 24/25 in. Domestic Black Carbon Steel Half Coupling
Package Quantity Info:
EA: 1 IP: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Coupling Type: Straight Half
- Manufacturer may vary by location
- Domestic
- Threaded
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-865
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 24/25 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.23 lb