1-1/4 in. Threaded Standard Flat Tank Flange (Less Pilot)

Part #FSFTFH  |  Manufacturer Part #3.1060

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME SA-105, ASME SA-181-70

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Material: Carbon Steel