1-1/4 in. Threaded Steel Square Countersunk Galvanized Malleable Plug
1-1/4 in. Threaded Steel Square Countersunk Galvanized Malleable Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Plug
- Head Style:
- Square Socket
- Length:
- 4/5 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 300#