1-1/4 in. Weld Extra Heavy Carbon Steel Cap

Part #GWXCAPH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Documents

Specifications

ASTM Specifications: ASTM A-234

Clean Bagged: No

End Connection 1: Weld

End Connections: Weld

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Extra Heavy