1-1/4 in. Wheatland Lightweight Sprinkler Steel Pipe in Black

Part #DBPPEA795WLSH

Pipe Tubing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-795

Coating: Black

FM Approved: No

Length: 21 in

Material: Carbon Steel

Pipe Tubing Size: 1-1/4 in

UL Listed: No