1-1/4 in. x 10 ft. x 1-3/8 in. 400F Domestic UNS C12200 Copper Hard DWV Tubing
1-1/4 in. x 10 ft. x 1-3/8 in. 400F Domestic UNS C12200 Copper Hard DWV Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made to meet ASTM standards B88 and B306
- Meets NSF 61G
- For use in plumbing, mechanical, and DWV applications
- Made in the USA
Specifications
- ANSI:
- ANSI 61, ANSI 61 Annex G, ANSI B31
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 1-3/8 in
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Copper
- Material Type:
- UNS C12200
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Product Type:
- Tube
- Temperature Rating:
- 400
- Wall Thickness:
- 0.04 in
- Weight:
- 0.65 lb